Shop All Abrasive Rolls
Continental Abrasives
1" x 50 Yards 400 Grit J Flex Cloth Aluminum Oxide Shop Roll
Mfr # SR-1050A400
Zoro # G608117725
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Backing Material Flexible J-Weight Cotton Cloth
- For Use With Hand Use, Multi
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # SR-1050A400
- Zoro # G608117725
- UPC # 689076717717
- Country of Origin China
- Category Abrasive Rolls
Details
Grit | 400 |
Backing Material | Flexible J-Weight Cotton Cloth |
For Use With | Hand Use, Multi |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sponge, 4 1/2" L, 2 1/2" W (24001TRI-F-B)
- AMERICAN HAWK INDUSTRIAL Sandblast Plexiglass Window 25.25"x10.25" (362401)
- WALTER SURFACE TECHNOLOGIES Carbide Burr 10-Piece Kit Dc (01V996)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22390)
- CONTINENTAL ABRASIVES 1" x 50 Yards 220 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A220)
- CONTINENTAL ABRASIVES 2" x 50 Yards 100 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A100)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A180)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 120 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A120)
- CONTINENTAL ABRASIVES 1" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A180)
- CONTINENTAL ABRASIVES 2" x 50 Yards 240 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A240)
- CLESCO SS-012012-080A Spiral Coated Abrasive Sanding Sleeve (SS-012012-080A)
- Continental Abrasives Abrasive Rolls