Shop All Abrasive Rolls
Continental Abrasives
1" x 50 Yards 320 Grit J Flex Cloth Aluminum Oxide Shop Roll
Mfr # SR-1050A320
Zoro # G808117808
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 320
- Backing Material Flexible J-Weight Cotton Cloth
- For Use With Hand Use, Multi
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SR-1050A320
- Zoro # G808117808
- UPC # 689076717618
- Country of Origin China
- Category Abrasive Rolls
Details
Grit | 320 |
Backing Material | Flexible J-Weight Cotton Cloth |
For Use With | Hand Use, Multi |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO DRUM KIT SDK-2 Extra Long Sanding Drum Kit with Nut Lock Style Drums (DRUM KIT SDK-2)
- 3M Flap Disc, Coarse, 40 Grit, Polyester Cloth (7000119472)
- SPECTRUM All Purpose Tube Brush 12 (4015400)
- FLEX-HONE TOOL FLEX-HONE Extension With Coupling, 14X36, 1/4" Nipple, 36" Overall Length (14X36)
- CONTINENTAL ABRASIVES 2" x 50 Yards 400 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A400)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A180)
- CONTINENTAL ABRASIVES 1" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A180)
- CONTINENTAL ABRASIVES 2" x 50 Yards 60 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A060)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 80 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A080)
- CONTINENTAL ABRASIVES 2" x 50 Yards 220 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A220)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 180 Grit (7100067209)
- Continental Abrasives Abrasive Rolls