Shop All Abrasive Rolls
Continental Abrasives
1" x 50 Yards 220 Grit J Flex Cloth Aluminum Oxide Shop Roll
Mfr # SR-1050A220
Zoro # G908117791
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Backing Material Flexible J-Weight Cotton Cloth
- Color Brown
- For Use With Hand Use, Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SR-1050A220
- Zoro # G908117791
- UPC # 689076717410
- Country of Origin China
- Category Abrasive Rolls
Details
Grit | 220 |
Backing Material | Flexible J-Weight Cotton Cloth |
Color | Brown |
For Use With | Hand Use, Multi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 240 Grit (47173)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P150G, AlO (66261131512)
- PFERD Internal Tube Fitting Brush - 3/4" Tube Size, 29/32" Exact Size (89630)
- FLEX-HONE TOOL BC45M18 FLEX-HONE, 0.177" (4.5mm) bore, 6" OAL, 180 Grit, Silicon Carbide (SC) (BC45M18)
- CONTINENTAL ABRASIVES 2" x 50 Yards 400 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A400)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 220 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A220)
- CONTINENTAL ABRASIVES 1" x 50 Yards 240 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A240)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 120 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A120)
- CONTINENTAL ABRASIVES 2" x 50 Yards 100 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A100)
- CONTINENTAL ABRASIVES 2" x 50 Yards 120 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A120)
- CLESCO SS-008088-080A Spiral Coated Abrasive Sanding Sleeve (SS-008088-080A)
- Continental Abrasives Abrasive Rolls