Shop All Abrasive Rolls
Continental Abrasives
1" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll
Mfr # SR-1050A180
Zoro # G108117737
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Backing Material Flexible J-Weight Cotton Cloth
- For Use With Hand Use, Multi
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SR-1050A180
- Zoro # G108117737
- UPC # 689076717311
- Country of Origin China
- Category Abrasive Rolls
Details
Grit | 180 |
Backing Material | Flexible J-Weight Cotton Cloth |
For Use With | Hand Use, Multi |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (94103)
- REX CUT Max Flex Grinding Disc 4 1/2 X 7/8 T27 Max Flex A36 (891000)
- SUPERIOR PADS AND ABRASIVES 120 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD587P)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66252838793)
- CONTINENTAL ABRASIVES 2" x 50 Yards 120 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A120)
- CONTINENTAL ABRASIVES 1" x 50 Yards 320 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A320)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 220 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A220)
- CONTINENTAL ABRASIVES 2" x 50 Yards 400 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A400)
- CONTINENTAL ABRASIVES 1" x 50 Yards 400 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A400)
- CONTINENTAL ABRASIVES 1" x 50 Yards 240 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A240)
- STANDARD ABRASIVES A/O Straight Cart Roll 707617, PK100 (707617)
- Continental Abrasives Abrasive Rolls