Shop All Abrasive Rolls
Continental Abrasives
1" x 50 Yards 150 Grit J Flex Cloth Aluminum Oxide Shop Roll
Mfr # SR-1050A150
Zoro # G408117703
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 150
- Backing Material Flexible J-Weight Cotton Cloth
- For Use With Hand Use, Multi
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SR-1050A150
- Zoro # G408117703
- UPC # 689076717212
- Country of Origin China
- Category Abrasive Rolls
Details
Grit | 150 |
Backing Material | Flexible J-Weight Cotton Cloth |
For Use With | Hand Use, Multi |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Right Hand Glove Only (412008R)
- WEILER 5" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12256)
- ALC Air Jet, Black, 20 cfm, 5/32" (40049)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45238)
- CONTINENTAL ABRASIVES 2" x 50 Yards 150 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A150)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 60 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A060)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 150 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A150)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A180)
- CONTINENTAL ABRASIVES 2" x 50 Yards 100 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A100)
- CONTINENTAL ABRASIVES 1" x 50 Yards 400 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A400)
- JET 575916 Spindle Sanding Sleeves 1in x 9in, 60 Grit (575916-JET)
- Continental Abrasives Abrasive Rolls