Shop All Abrasive Rolls
Continental Abrasives
1" x 50 Yards 120 Grit J Flex Cloth Aluminum Oxide Shop Roll
Mfr # SR-1050A120
Zoro # G808117723
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Backing Material Flexible J-Weight Cotton Cloth
- Color Brown
- For Use With Hand Use, Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SR-1050A120
- Zoro # G808117723
- UPC # 689076717113
- Country of Origin China
- Category Abrasive Rolls
Details
Grit | 120 |
Backing Material | Flexible J-Weight Cotton Cloth |
Color | Brown |
For Use With | Hand Use, Multi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, Coarse, 36 Grit, PK50 (66623319027)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 80G, TR, PK25 (11-319146)
- FLEXOVIT SMALL DIAMETER FLAP BAND HIGH (46447)
- MIRKA Mesh Grip, Disc, 6", P150 Grit, PK50 (AC-241-150)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 120 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A120)
- CONTINENTAL ABRASIVES 2" x 50 Yards 400 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A400)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 60 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A060)
- CONTINENTAL ABRASIVES 2" x 50 Yards 80 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A080)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A180)
- CONTINENTAL ABRASIVES 2" x 50 Yards 150 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A150)
- 3M Paper Disc Roll, 5in.dia., P320, PK4 (7000028230)
- Continental Abrasives Abrasive Rolls