Shop All Flap Wheels
Continental Abrasives
1" x 1" x 1/4" Nonwoven Mounted Flap Wheel Medium
Mfr # FW-NW11M
Zoro # G808118041
product price: $3.39
/ea
Sold in multiples of 10 for $33.90
$33.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1
- Width 1
- Abrasive Material Surface Conditioning
- Color Maroon
- For Use With Die Grinder, Air Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-NW11M
- Zoro # G808118041
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1 |
Width | 1 |
Flap Length | 1 |
Details
Abrasive Material | Surface Conditioning |
Color | Maroon |
For Use With | Die Grinder, Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 7" x 7/8" T29 - Angle Face PREDATOR Fiberglass Flap Disc, 40 Grit (71-10864AF)
- ECONOLINE Tube, 1/2 In Steel Universal Siphon (201785)
- WESTWARD Flap Disc, 4-1/2"dia, 36 Grit, Extra Coarse (66261180332)
- MIRKA PSA, Disc Roll, 5", P120, PK100 (23-314-120)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-32240)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-21080)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Nonwoven Mounted Flap Wheel Medium (FW-NW21M)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-21240)
- CONTINENTAL ABRASIVES 2" x 1" 120 Grit Zirconia Shank Mounted Flap Wheel (FW-Z21120)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel (FW-31320)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8AH, 120G (08834122037)
- Continental Abrasives Flap Wheels