Shop All Flap Wheels
Continental Abrasives
1" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 60/Coarse
Mfr # FW-INT11C
Zoro # G708117984
product price: $3.65
/ea
Sold in multiples of 10 for $36.50
$36.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1
- Width 1
- Flap Length 1
- For Use With Die Grinder, Air Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-INT11C
- Zoro # G708117984
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1 |
Width | 1 |
Flap Length | 1 |
Details
For Use With | Die Grinder, Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90060)
- DEWALT High-Performance Aluminum Cutting Wheels (DW8725A)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 60 Grit (71-10915HEW)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, SC, 120G, Green (66252942302)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Nonwoven Mounted Flap Wheel Medium (FW-NW32M)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-32060)
- CONTINENTAL ABRASIVES 3/4" x 3/4" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-07080)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Nonwoven Mounted Flap Wheel Fine (FW-NW31F)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 180/Fine (FW-INT31F)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-32080)
- ARC ABRASIVES Flap Wheel, AO, 2x1/2x1/4-20 Shank, 180G (12220)
- Continental Abrasives Flap Wheels