Shop All Flap Wheels
Continental Abrasives
1" x 1" x 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel
Mfr # FW-11060
Zoro # G008118162
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2
- Grit 60
- Width 2
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Flap Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-11060
- Zoro # G008118162
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 2 |
Width | 2 |
Flap Length | 2 |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Backing Material | X- Weight Cotton Cloth |
Color | Brown |
For Use With | Die Grinder, Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hand Cleaner, 9.75 fl. oz. (7000000541)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50 (149144)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 6"x5/8-11" 120GR (06B612)
- VSM Abrasive Belt, 80 Grt, Zirc, 1-1/2x60", PK10, Coated, 1-1/2" W, 60" L, 80 Grit, Medium, Zirconia, Blue (90764)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-31080)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-11240)
- CONTINENTAL ABRASIVES 4" x 1" x 5/8" Unmounted 240 Grit Aluminum Oxide Flap Wheel (FW-41240)
- CONTINENTAL ABRASIVES 4" x 1" x 5/8" Unmounted 80 Grit Aluminum Oxide Flap Wheel (FW-41080)
- CONTINENTAL ABRASIVES 1" x 1" 40 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11040)
- CONTINENTAL ABRASIVES 1" x 1" 120 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11120)
- MERIT Flap Wheel, AO, 3x1/2x1/4-20 Shank, 120G (08834135003)
- Continental Abrasives Flap Wheels