Shop All Flap Wheels
Continental Abrasives
1" x 1" 80 Grit Zirconia Shank Mounted Flap Wheel
Mfr # FW-Z11080
Zoro # G708118103
product price: $2.19
/ea
Sold in multiples of 10 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1
- Grit 80
- Width 1
- Abrasive Material Zirconia Abrasive Cloth
- Flap Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-Z11080
- Zoro # G708118103
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1 |
Width | 1 |
Flap Length | 1 |
Details
Grit | 80 |
Abrasive Material | Zirconia Abrasive Cloth |
Backing Material | X-Weight Cotton Cloth |
Color | Blue |
For Use With | Die Grinder, Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Quick Change Disc, Black, TR (66000132846)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Hook & Loop Grit #150 (M-167585)
- UNEEDA Sanding Disc 5" EKASTORM PSA Square Tab Grit #150 (M-160448)
- SUPERIOR ABRASIVES Coated QC Disc, A/O, 2", Type S, Grit 80 (A014896)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Nonwoven Mounted Flap Wheel Fine (FW-NW32F)
- CONTINENTAL ABRASIVES 3/4" x 3/4" x 1/4" Aluminum Oxide640 Grit Mounted Flap Wheel (FW-07060)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 80/Medium (FW-INT11M)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 180 Grit Mounted Flap Wheel (FW-21180)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Nonwoven Mounted Flap Wheel Medium (FW-NW11M)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Nonwoven Mounted Flap Wheel Fine (FW-NW21F)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4-20 Shank, 180G (12155)
- Continental Abrasives Flap Wheels