Shop All Flap Wheels
Continental Abrasives
1" x 1" 60 Grit Zirconia Shank Mounted Flap Wheel
Mfr # FW-Z11060
Zoro # G008118049
Sold in multiples of 10 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1
- Grit 60
- Width 1
- Abrasive Material Zirconia Abrasive Cloth
- Backing Material X-Weight Cotton Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # FW-Z11060
- Zoro # G008118049
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1 |
Width | 1 |
Flap Length | 1 |
Details
Grit | 60 |
Abrasive Material | Zirconia Abrasive Cloth |
Backing Material | X-Weight Cotton Cloth |
Color | Blue |
For Use With | Die Grinder, Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE HookandLoopDisc, 5", Vac, 180G, PK50 (91540)
- GESSWEIN Rockwood Stick 1/8 In. Round (825-0005)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 2D, TS, Turn On Off (63642543205)
- WEILER 4-1/2" Tiger Ceramic Abrasive Flap Disc, Conical (TY29), 40C, 7/8" (50101)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-32240)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Nonwoven Mounted Flap Wheel Fine (FW-NW32F)
- CONTINENTAL ABRASIVES 2-1/2" x 1" x 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel (FW-212320)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 180/Fine (FW-INT31F)
- CONTINENTAL ABRASIVES 6" x 2" x 1" Unmounted 120 Grit Aluminum Oxide Flap Wheel (FW-62120)
- CONTINENTAL ABRASIVES 4" x 1" x 5/8" Unmounted 240 Grit Aluminum Oxide Flap Wheel (FW-41240)
- NORTON ABRASIVES Flap Wheel, AO, 1x5/8x1/4 In Shank, 60G (63642502576)
- Continental Abrasives Flap Wheels