Shop All Flap Wheels
Continental Abrasives
1" x 1" 120 Grit Zirconia Shank Mounted Flap Wheel
Mfr # FW-Z11120
Zoro # G908118071
product price: $2.25
/ea
Sold in multiples of 10 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2
- Grit 120
- Width 1-1/2
- Abrasive Material Zirconia Abrasive Cloth
- Backing Material X-Weight Cotton Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-Z11120
- Zoro # G908118071
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1-1/2 |
Width | 1-1/2 |
Flap Length | 1-1/2 |
Details
Grit | 120 |
Abrasive Material | Zirconia Abrasive Cloth |
Backing Material | X-Weight Cotton Cloth |
For Use With | Die Grinder, Air Tool |
Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x 1/8" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69317)
- 3M CUBITRON Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7100093313)
- MIRKA Coarse Cut, Grip Disc, 6", P36, PK25 (40-622-036)
- VSM Abrasive Belt, 600 Grit, SC, 2 x 72", PK10, Coated, 2" W, 72" L, 600 Grit, Ultra Fine, Silicon Carbide (101648)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 180/Fine (FW-INT31F)
- CONTINENTAL ABRASIVES 6" x 1/2" x 1" Unmounted 180 Grit Aluminum Oxide Flap Wheel (FW-612180)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Nonwoven Mounted Flap Wheel Fine (FW-NW21F)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-32240)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 180 Grit Mounted Flap Wheel (FW-21180)
- CONTINENTAL ABRASIVES 6" x 2" x 1" Unmounted 120 Grit Aluminum Oxide Flap Wheel (FW-62120)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel (FW-21320)
- Continental Abrasives Flap Wheels