Shop All Abrasive Rolls
Continental Abrasives
1-1/2" x 50 Yards 80 Grit J Flex Cloth Aluminum Oxide Shop Roll
Mfr # SR-1550A080
Zoro # G908117715
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Backing Material Flexible J-Weight Cotton Cloth
- Color Brown
- For Use With Hand Use, Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SR-1550A080
- Zoro # G908117715
- UPC # 689076717915
- Country of Origin China
- Category Abrasive Rolls
Details
Grit | 80 |
Backing Material | Flexible J-Weight Cotton Cloth |
Color | Brown |
For Use With | Hand Use, Multi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Dressing Stick, BN, 3x1/2x3/16 In (61463610148)
- ALC Window Underlay, Pk5 (11698)
- PFERD 2x9 Small Cleaning Brush - Brass Wire, Wooden Block (85067)
- SUPERIOR PADS AND ABRASIVES Aftermarket Sanding Pad Hook & Loop Replaces Rockwell RW8938 (TP20)
- CONTINENTAL ABRASIVES 1" x 50 Yards 60 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A060)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A180)
- CONTINENTAL ABRASIVES 2" x 50 Yards 120 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A120)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 60 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A060)
- CONTINENTAL ABRASIVES 1" x 50 Yards 220 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A220)
- CONTINENTAL ABRASIVES 1" x 50 Yards 320 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A320)
- JET 575916 Spindle Sanding Sleeves 1in x 9in, 60 Grit (575916-JET)
- Continental Abrasives Abrasive Rolls