Shop All Abrasive Rolls
Continental Abrasives
1-1/2" x 50 Yards 60 Grit J Flex Cloth Aluminum Oxide Shop Roll
Mfr # SR-1550A060
Zoro # G708117731
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Backing Material Flexible J-Weight Cotton Cloth
- Color Brown
- For Use With Hand Use, Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SR-1550A060
- Zoro # G708117731
- UPC # 689076717816
- Country of Origin China
- Category Abrasive Rolls
Details
Grit | 60 |
Backing Material | Flexible J-Weight Cotton Cloth |
Color | Brown |
For Use With | Hand Use, Multi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Sandblast Media Walnut Shell Abrasive 8-12 Grit Coarse 50 Lb Bag (4004-1)
- DEWALT 6" x 5/8"-11 40g type 29 HP flap disc (DW8380H)
- WALTER SURFACE TECHNOLOGIES Allsteel 1-3/8 in. Mtd Wheel Brush (09C110)
- NORTON CO Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183917)
- CONTINENTAL ABRASIVES 1" x 50 Yards 400 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A400)
- CONTINENTAL ABRASIVES 1" x 50 Yards 100 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A100)
- CONTINENTAL ABRASIVES 1" x 50 Yards 320 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A320)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A180)
- CONTINENTAL ABRASIVES 2" x 50 Yards 400 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A400)
- CONTINENTAL ABRASIVES 1" x 50 Yards 220 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A220)
- VSM Abrasive Roll, AO, 320 Grit, 2"x50 yd., Br (332675)
- Continental Abrasives Abrasive Rolls