Shop All Abrasive Rolls
Continental Abrasives
1-1/2" x 50 Yards 400 Grit J Flex Cloth Aluminum Oxide Shop Roll
Mfr # SR-1550A400
Zoro # G108117782
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Backing Material Flexible J-Weight Cotton Cloth
- Color Brown
- For Use With Hand Use, Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SR-1550A400
- Zoro # G108117782
- UPC # 689076718714
- Country of Origin China
- Category Abrasive Rolls
Details
Grit | 400 |
Backing Material | Flexible J-Weight Cotton Cloth |
Color | Brown |
For Use With | Hand Use, Multi |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speed Hub Flap Disc 60G (DCX045060B01F)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20088)
- MERIT Spiral Band, 3/4 x 1in, 120G (08834196219)
- CLESCO CPM-12 Quick Change Mandrel for Unitized Abrasive Plug Wheel (CPM-12)
- CONTINENTAL ABRASIVES 2" x 50 Yards 150 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A150)
- CONTINENTAL ABRASIVES 1" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A180)
- CONTINENTAL ABRASIVES 1" x 50 Yards 320 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A320)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A180)
- CONTINENTAL ABRASIVES 1" x 50 Yards 220 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A220)
- CONTINENTAL ABRASIVES 1" x 50 Yards 60 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A060)
- 3M CUBITRON Film Disc Roll, 220 Grit, 6 in. Dia (60440299018)
- Continental Abrasives Abrasive Rolls