Shop All Abrasive Rolls
Continental Abrasives
1-1/2" x 50 Yards 240 Grit J Flex Cloth Aluminum Oxide Shop Roll
Mfr # SR-1550A240
Zoro # G208117781
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Backing Material Flexible J-Weight Cotton Cloth
- For Use With Hand Use, Multi
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # SR-1550A240
- Zoro # G208117781
- UPC # 689076718516
- Country of Origin China
- Category Abrasive Rolls
Details
Grit | 240 |
Backing Material | Flexible J-Weight Cotton Cloth |
For Use With | Hand Use, Multi |
Color | Brown |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"x1/4" SG41 Tree Carbide Burr 1/8" Shank (DULSG41)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.09 in Thick, 7/8 in Arbor Hole Size, Ceramic (60440311649)
- NORTON ABRASIVES Sandpaper Sheet, Med, 60 Grit, PK3 (07660768164)
- NORTON ABRASIVES CutOff Wheel, Metal, 7"x1/8"x5/8", 8730rpm (07660789097)
- CONTINENTAL ABRASIVES 1" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A180)
- CONTINENTAL ABRASIVES 2" x 50 Yards 400 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-2050A400)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 60 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A060)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 180 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A180)
- CONTINENTAL ABRASIVES 1" x 50 Yards 100 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1050A100)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 220 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A220)
- 3M Abrasive Utility Roll, Grit P220, Maroon (7000118538)
- Continental Abrasives Abrasive Rolls