Shop All Flap Wheels
Continental Abrasives
1-1/2" X 1" X 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel
Mfr # FW-112080
Zoro # G208118290
product price: $3.25
/ea
Sold in multiples of 10 for $32.50
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2
- Grit 80
- Width 1-1/2
- Abrasive Material Aluminum Oxide Abrasive Cloth
- For Use With Die Grinder, Air Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-112080
- Zoro # G208118290
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1-1/2 |
Width | 1-1/2 |
Flap Length | 1-1/2 |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
For Use With | Die Grinder, Air Tool |
Color | Brown |
Backing Material | X- Weight Cotton Cloth |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Bristle Wheel, 4in dia x 1in (46102N)
- DEWALT 7" x 1/4" x 7/8" High Performance Metal Grinding Wheel (DW4719)
- VSM VSM 10" Diameter PSA Sanding Disc, Zirconia, 240G, X-Weight, PK 10 (348890)
- 3M PSA Sanding Disc, AlO, Cloth, 20in, 60G, PK10 (7000118885)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Nonwoven Mounted Flap Wheel Fine (FW-NW32F)
- CONTINENTAL ABRASIVES 1" x 1" 80 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11080)
- CONTINENTAL ABRASIVES 1" x 1" 40 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11040)
- CONTINENTAL ABRASIVES 6" x 1" x 1" Unmounted 320 Grit Aluminum Oxide Flap Wheel (FW-61320)
- CONTINENTAL ABRASIVES 2-1/2" x 1" 40 Grit Zirconia Shank Mounted Flap Wheel (FW-Z212040)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Nonwoven Mounted Flap Wheel Fine (FW-NW31F)
- PFERD 1-3/16" x 1/4" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45007)
- Continental Abrasives Flap Wheels