Shop All Flap Wheels
Continental Abrasives
1-1/2" X 1" X 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel
Mfr # FW-112040
Zoro # G208118214
product price: $3.29
/ea
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2
- Grit 40
- Width 1-1/2
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-112040
- Zoro # G208118214
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1-1/2 |
Width | 1-1/2 |
Flap Length | 1-1/2 |
Details
Grit | 40 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Color | Brown |
For Use With | Die Grinder, Air Tool |
Backing Material | X- Weight Cotton Cloth |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Brush 4" (12326)
- ZORO SELECT PSA Sanding Disc, Coated, 9" dia., 80 Grit (69957308115)
- MIRKA Sanding Belt, 3" W, 21" L, 50 Grit, Hiolit X (57-3-21-050T)
- WEILER Single Spiral Brush, Power, 1"dia. (91186)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel (FW-21320)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Nonwoven Mounted Flap Wheel Fine (FW-NW21F)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-31080)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-112240)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 60/Coarse (FW-INT21C)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Nonwoven Mounted Flap Wheel Fine (FW-NW31F)
- CGW ABRASIVES Flap Whl, 3/4x3/4x1/4, A/O, 120G (37100)
- Continental Abrasives Flap Wheels