Shop All Flap Wheels
Continental Abrasives
1-1/2" X 1" X 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel
Mfr # FW-112320
Zoro # G608118159
Sold in multiples of 10 for $33.90
$33.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2
- Grit 320
- Width 1-1/2
- Abrasive Material Aluminum Oxide Abrasive Cloth
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Abrasives
- MFR # FW-112320
- Zoro # G608118159
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1-1/2 |
Width | 1-1/2 |
Flap Length | 1-1/2 |
Details
Grit | 320 |
Abrasive Material | Aluminum Oxide Abrasive Cloth |
Color | Brown |
For Use With | Die Grinder, Air Tool |
Backing Material | X- Weight Cotton Cloth |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX #1 Rhodes American Steel Wool Pad Medium, PK 16 (106604-06)
- ARC ABRASIVES Qk Change Dsc BU Pad, 3D, TS, (11-50254FM)
- CLESCO M-11 Screw Lock Type Wheel Adapter with Shank (M-11)
- CGW ABRASIVES Flap Disc, 4.5x7/8, C3, Cmpct Cer, Reg, 40G (42402)
- CONTINENTAL ABRASIVES 1-1/2" x 1" 60 Grit Zirconia Shank Mounted Flap Wheel (FW-Z112060)
- CONTINENTAL ABRASIVES 6" x 1" x 1" Unmounted 320 Grit Aluminum Oxide Flap Wheel (FW-61320)
- CONTINENTAL ABRASIVES 2" x 1" 60 Grit Zirconia Shank Mounted Flap Wheel (FW-Z21060)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-112080)
- CONTINENTAL ABRASIVES 6" x 1" x 1" Unmounted 40 Grit Aluminum Oxide Flap Wheel (FW-61040)
- CONTINENTAL ABRASIVES 6" x 2" x 1" Unmounted 120 Grit Aluminum Oxide Flap Wheel (FW-62120)
- PFERD Reducer Flanges for 4"-6" Flap Wheels (Pair) - 5/8" Arbor Hole (45721)
- Continental Abrasives Flap Wheels