Shop All Flap Wheels
Continental Abrasives
1-1/2" x 1" 80 Grit Zirconia Shank Mounted Flap Wheel
Mfr # FW-Z112080
Zoro # G208117866
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2
- Grit 80
- Width 1-1/2
- Abrasive Material Zirconia Abrasive Cloth
- Backing Material X-Weight Cotton Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-Z112080
- Zoro # G208117866
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1-1/2 |
Width | 1-1/2 |
Flap Length | 1-1/2 |
Details
Grit | 80 |
Abrasive Material | Zirconia Abrasive Cloth |
Backing Material | X-Weight Cotton Cloth |
Color | Blue |
For Use With | Die Grinder, Air Tool |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Flap Disc, 4-1/2 in. x 40 Grit, 13000 RPM (98905)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A-COOL SG INOX+ALU, Aluminum oxide, 60 Grit, Flat (62362)
- NORTON ABRASIVES CutOff Whl, Gemini Rightcut, 4"x.045"x5/8" (66243527956)
- HHIP 4 X 1-1/4 X 1-1/4" D11A2 Flaring Cup CBN Wheel (2405-4251)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 80/Medium (FW-INT21M)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-32060)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-21080)
- CONTINENTAL ABRASIVES 6" x 1" x 1" Unmounted 80 Grit Aluminum Oxide Flap Wheel (FW-61080)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Interleaf Aluminum Oxide and Nonwoven Mounted Flap Wheel 180/Fine (FW-INT21F)
- CONTINENTAL ABRASIVES 6" x 1" x 1" Unmounted 40 Grit Aluminum Oxide Flap Wheel (FW-61040)
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 120G (08834123200)
- Continental Abrasives Flap Wheels