Shop All Flap Wheels
Continental Abrasives
1-1/2" x 1" 40 Grit Zirconia Shank Mounted Flap Wheel
Mfr # FW-Z112040
Zoro # G808118072
product price: $3.15
/ea
Sold in multiples of 10 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2
- Grit 40
- Width 1-1/2
- Abrasive Material Zirconia Abrasive Cloth
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental Abrasives
- MFR # FW-Z112040
- Zoro # G808118072
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 1-1/2 |
Width | 1-1/2 |
Flap Length | 1-1/2 |
Details
Grit | 40 |
Abrasive Material | Zirconia Abrasive Cloth |
Color | Blue |
For Use With | Die Grinder, Air Tool |
Backing Material | X-Weight Cotton Cloth |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Abrasive Utility Roll, Grit P220, Maroon (7000118538)
- PFERD 3" x 2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45214)
- 3M CUBITRON Cubitron(TM) 3M(TM) 3 Fibre Disc 1182C (7100310728)
- DIABLO SandNET Discs, 100 Grit (Medium) , PK5 (DND090100H05G)
- CONTINENTAL ABRASIVES 3" x 2" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-32080)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-21060)
- CONTINENTAL ABRASIVES 4" x 1" x 5/8" Unmounted 80 Grit Aluminum Oxide Flap Wheel (FW-41080)
- CONTINENTAL ABRASIVES 3/4" x 3/4" x 1/4" Aluminum Oxide 40 Grit Mounted Flap Wheel (FW-07040)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 80 Grit Mounted Flap Wheel (FW-21080)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-112060)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x1" 40gr (15F304)
- Continental Abrasives Flap Wheels