Shop All Industrial Hoses
Continental
Abrasive Blasting Hose Assembly, 200 psi
Mfr # SDM316-30-43
Zoro # G911934811
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/16 in
- Hose Length 30 ft
- Max. Working Pressure @ 70 F 200 psi
- Hose Configuration Coupled Assembly
- Hose Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # SDM316-30-43
- Zoro # G911934811
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/16 in |
Hose Length | 30 ft |
Details
Max. Working Pressure @ 70 F | 200 psi |
Hose Configuration | Coupled Assembly |
Hose Color | Yellow |
Hose Cover Material | EPDM |
Hose Tube Material | EPDM |
Temp. Range | -20 Degrees to 190 Degrees F |
Item | Abrasive Blasting Hose Assembly |
Hose Fitting A Material | Brass |
Hose Fitting B Type | FNPSM |
Hose Fitting A Type | FNPSM |
Includes Deadman Hose | Deadman Hose Included |
Hose Fitting B Material | Brass |
Description
Abrasive Blasting Hose Assembly, Hose Inside Dia. 3/16 in, Hose Length 30 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Yellow, Max. Working Pressure @ 70 F 200 psi, Temp. Range -20 Degrees to 190 Degrees F, Hose Configuration Coupled Assembly, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Bearing, 40mm Bore Dia., 80mm Outside Dia. (7208BL1BG)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-11-1/2, Straight (2083-16-16S)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-100-43)
- MARVEL 32 Oz. Pneumatic Air Tool Oil (MM85R1)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 10 ft. (PTH100-10-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 50 ft., Yellow (FRT075-50-G)
- CONTINENTAL 1-1/4" ID x 100 ft PVC Vacuum Hose WT (20013090)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 50 ft., Hose Color: Blue (FRTB075-50MF-G)
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., White (CR100-25-G)
- CONTINENTAL 3/4" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR075-50MF-G)
- BOSTITCH Bostitch HOPB1450 Heavy-Duty Air Hose, 1/4 in OD, PVC/Rubber, Yellow (HOPB1450)
- Continental Air Hoses