Shop All Industrial Hoses
Continental
Abrasive Blasting Hose, 80 ft, Yellow
Mfr # SDM316-80
Zoro # G711934882
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/16 in
- Hose Length 80 ft
- Max. Working Pressure @ 70 F 200 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # SDM316-80
- Zoro # G711934882
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/16 in |
Hose Length | 80 ft |
Details
Max. Working Pressure @ 70 F | 200 psi |
Hose Configuration | Bulk Hose |
Hose Cover Material | EPDM |
Hose Color | Yellow |
Hose Tube Material | EPDM |
Temp. Range | -20 Degrees to 190 Degrees F |
Item | Abrasive Blasting Hose |
Includes Deadman Hose | Deadman Hose Included |
Description
Abrasive Blasting Hose, Hose Inside Dia. 3/16 in, Hose Length 80 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Yellow, Max. Working Pressure @ 70 F 200 psi, Temp. Range -20 Degrees to 190 Degrees F, Hose Configuration Bulk Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" ID x 200 ft. PVC Air Hose 300 PSI GY (PLG02530-200)
- PIX Belt, AX Cogged, 1/2 x 62 in. OC (AX60)
- MARATHON MOTORS SP Motor, Split-Ph, 1/3 HP, 60 Hz (048S17D2090)
- PNEUMADYNE Toggle Valve, NC, 1/4 In Push In (H11-30-66)
- CONTINENTAL Washdown Hose Assembly, 1" ID x 25 ft. (CR100-25MF-G)
- CONTINENTAL 3/4" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR075-50MF-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., Yellow (FRT075-100-G)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., Blue (FRTB050-50-G)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 10 ft. (PTH100-10-G)
- CONTINENTAL 1-1/4" ID PVC Bulk Food Hose Clear (20013330)
- GATES Plant Master Plus (32000003)
- Continental Air Hoses