Shop All Industrial Hoses
Continental
Abrasive Blasting Hose, 55 ft, Yellow
Mfr # SDM316-55
Zoro # G411934793
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/16 in
- Hose Length 55 ft
- Max. Working Pressure @ 70 F 200 psi
- Hose Configuration Bulk Hose
- Hose Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # SDM316-55
- Zoro # G411934793
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/16 in |
Hose Length | 55 ft |
Details
Max. Working Pressure @ 70 F | 200 psi |
Hose Configuration | Bulk Hose |
Hose Color | Yellow |
Hose Cover Material | EPDM |
Temp. Range | -20 Degrees to 190 Degrees F |
Hose Tube Material | EPDM |
Item | Abrasive Blasting Hose |
Includes Deadman Hose | Deadman Hose Included |
Description
Abrasive Blasting Hose, Hose Inside Dia. 3/16 in, Hose Length 55 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Yellow, Max. Working Pressure @ 70 F 200 psi, Temp. Range -20 Degrees to 190 Degrees F, Hose Configuration Bulk Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1194 mm Outside Length, 13 mm Top Width, 1 Ribs (A45)
- PIX Belt, B Kevlar, 5/8 x 170 in. OC (B167K)
- FESTO Condensate Drain WA-2 (WA-2)
- GATES Polyflex Belts, 3M315 (3M315)
- CONTINENTAL 1-1/2" ID x 50 ft Nitrile Bulk Mine Spray Hose 1000 PSI YL (45DV23)
- CONTINENTAL Washdown Hose, 5/8" ID x 100 ft., Blue (FRTB058-100-G)
- CONTINENTAL Food Hose, 3" ID x 10 ft., Clear (NTF300-10-G)
- CONTINENTAL 1-1/2" ID x 100 ft PVC Bulk Food Hose 50 PSI Clear (20013602)
- CONTINENTAL 3/4" ID x 50 ft EPDM Coupled Food Hose WT (32W235)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 50 ft., Black (PTH150-50-G)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 20 ft. (PTX200-20CE-G)
- Continental Air Hoses