Shop All Trash Cans
Continental
8322BK 23 Gallon Black Rectangular Wall Hugger / Slim Trash Can
Mfr # 2748322BK
Zoro # G811510221
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 2748322BK
- Zoro # G811510221
- Country of Origin United States
- Category Trash Cans
Description
Add this Continental 23 gallon trash can to your business for dependable use and durability without compromising style and space efficiency! For those narrow hallways and compact break rooms this trash can is perfect for collecting garbage while remaining out of the footpath. Compact Design : The compact 23 gallon size is designed to fit in tight spaces and is great for placement under standard work tables! Thanks to its rectangular shape this receptacle can align with the wall a cabinet or desk. Because of it's small footprint this trash can is ideal for kitchens food trucks and other venues with limited space. Great Versatility : Made of heavy duty plastic this trash can is built to withstand almost any environment. The black color is simple and neutral so it easily complements any decor. Easy to Store : When not in use this wastebasket easily stacks inside other receptacles allowing for efficient spacesaving storage. Includes Bag Cinch : To keep the liner from slipping down into the receptacle during use this trash can features a bag cinch to ensure that the bag is secure at all times. This prevents any mess caused by a liner that's fallen to the bottom of the trash can.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.P. RICHARDS CO Refill, Cucumber Melon, Tcell (402470)
- BOSTON HARBOR Toilet Paper Holder Square Wht (L3656-51-07-3L)
- COVENTRY Dry Wipe, Cleanroom Type, White, PK50 (7348LE)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1388-04)
- HLS COMMERCIAL 21 gal (each) Rectangular Recycle, Compost, And Trash Bins, Silver, Stainless Steel (HLS21UOTTRIO)
- RUBBERMAID COMMERCIAL 22-1/2 gal Rectangular Trash Can, Silver Metallic, 12 in Dia, Open Top, Steel, Rigid Plastic (FGSR18EPLSM)
- GLOBAL INDUSTRIAL Round White, Plastic (240456WH)
- EX-CELL KAISER Ex-Cell 333-4 SS Stainless Mop & Broom Holder (333-4 SS)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Blue (732104)
- HONEY-CAN-DO Honey Can Do 13.2 gal Silver Stainless Steel Touchless Sensor Trash Can (6028608)
- HDL HARDWARE Rev-A-Shelf 53wc Waste Bins 50qt Single Silver (53WC-1550SCDM-117)
- Continental Trash Cans