Shop All Trash Cans
Continental
5500GY Huskee 55 Gallon Gray Round Trash Can
Mfr # 6902655GY
Zoro # G111509772
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 6902655GY
- Zoro # G111509772
- Country of Origin United States
- Category Trash Cans
Description
Designed to provide your facility with a strong durable receptacle that can withstand daily wear and tear this trash can is essential for a variety of tasks including proper trash storage and removal. This trash can boasts NSF standard 2 meaning it meets the minimum food protection and sanitation requirements for materials design fabrication construction and performance of food handling and processing equipment in bakeries cafeterias kitchens and pantry units. This can is also OSHA compliant. Durable Material : Featuring a reinforced bottom this durable trash can is made to withstand dragging and repeated use. Made of a highquality resin and molded for a seamless construction this material bends like rubber to prevent cracking. With a temperature range of 0 to 190 degrees Fahrenheit this is ideal for cold or warm climates refrigerated storage and dry food storage. Convenient Handles : This trash can features heavyduty handles that making lifting and moving simple. Cinch : This can includes a convenient bag cinch so you can easily hold liners in place without having to tie each bag. Gray Color : The gray coloring of this can is great for creating a colorcoded system in your kitchen to prevent crosscontamination.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Tabletop Ironing Board with Rest and Cover (IB41214)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Orange, Polypropylene (29607)
- DELUXDESIGNS In-Sight Lev-R-Matic Roll Towel Dispenser, Smoke (DE1508113)
- GORDON BRUSH 0.012" Brass Bristle, 7-1/8" x 2-1/4" Large Block Brush (426B)
- IMPACT PRODUCTS 20 gal Round Cylinder Trash Can, Gray, Open Top, Low Density Polyethylene (GC200103)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Gray, 24" Dia, Snap-On, Plastic (FG264360GRAY,FG264560GRAY,FG264000BLA)
- TRANSFORMING TECHNOLOGIES 22 Gallons, Carbon Loaded Waste Basket (WBAS90)
- GLOBAL EQUIPMENT 28-1/8 Qt. Plastic Wastebasket - Black (2818BK)
- SAFCO 7-1/2 gal Oval Wastebasket, Stainless Steel, 15" Dia, Step-On, Stainless Steel, Rigid Plastic (9902SS)
- SAFCO 3 qt Round Round Mesh Wastebaskets, Black, Steel (SAF9716BL)
- RUBBERMAID 2806 Waste Basket, 36 qt Capacity, Polyethylene, Bisque, 18 in H (FG2806TPBISQU)
- Continental Trash Cans