Shop All V-Belts
Continental
4L670 67 in Outside Length, 1/2 in Top Width, 1 Ribs
Mfr # 84670
Zoro # G608273780
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L-A
- Industry Number 4L670
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 84670
- Zoro # G608273780
- UPC # 037256034596
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2 in |
Outside Length | 67 in |
Belt Trade Size | 4L |
Details
V-Belt Section | 4L-A |
Item | V-belt |
Industry Number | 4L670 |
Number of Ribs | 1 |
Thickness | 0.31 in |
Edge Construction | Wrapped |
Maximum Operating Temperature | 158 Degrees F |
Standards | ISO1813 |
Belt Material | Rubber |
Number of Bands | 1 |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Application | Lawn and Garden |
Minimum Operating Temperature | -67 Degrees F |
Reinforcing Cord Material | Aramid |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 4L670, Number of Bands 1, Outside Length 67 in, Reinforcing Cord Material Aramid, Thickness 0.31 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS 11-955 STD GREASE FITTINGASST (LUBR11955)
- POWERFLITE B63 66" Outside Length, 21/32" Top Width, 1 Ribs (B63-2)
- BUYERS PRODUCTS 1-1/2 Inch Brass Body Ball Valve (HBV150)
- FESTO Push-In T-Connector QST-16-12 (QST-16-12)
- CONTINENTAL 4L270 27 in Outside Length, 1/2 in Top Width, 1 Ribs (84270)
- CONTINENTAL V-belt, 34 in L, 1/2 in W Top, Rubber (84340)
- CONTINENTAL Torque-Flex Matchmaker Cogged 88In 21/32In V-Belt (BX85)
- CONTINENTAL V-belt, 42 in L, 5/8 in W Top, Rubber (85420)
- CONTINENTAL V-belt, 38 in L, 1/2 in W Top, Rubber (84385)
- CONTINENTAL V-belt, 45 in L, 1/2 in W Top, Rubber (84450)
- DAYTON B158 V-Belt, 161" Outside Length, 21/32" Top Width, 1 Ribs (3X374)
- Continental V-Belts