Shop All V-Belts
Continental
4L270 27 in Outside Length, 1/2 in Top Width, 1 Ribs
Mfr # 84270
Zoro # G208273791
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L-A
- Industry Number 4L270
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 84270
- Zoro # G208273791
- UPC # 037256034022
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2 in |
Outside Length | 27 in |
Belt Trade Size | 4L |
Details
V-Belt Section | 4L-A |
Item | V-belt |
Industry Number | 4L270 |
Number of Ribs | 1 |
Thickness | 0.31 in |
Belt Material | Rubber |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Edge Construction | Wrapped |
Standards | ISO1813 |
Maximum Operating Temperature | 158 Degrees F |
Reinforcing Cord Material | Aramid |
Minimum Operating Temperature | -67 Degrees F |
Application | Lawn and Garden |
Number of Bands | 1 |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 4L270, Number of Bands 1, Outside Length 27 in, Reinforcing Cord Material Aramid, Thickness 0.31 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Swivel Hose Fitting, 1/4" MNPT (S-99681-4)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0660D025WHC, Pressure Line, 25 micron, Outside-In (MF0576389)
- BESTORQ B222 V Belt, 225 in Outside Length, 5/8 in Top Width, 1 Ribs (B222)
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 12FT (JR16-16-12)
- CONTINENTAL V-belt, 31 in L, 1/2 in W Top, Rubber (84310)
- CONTINENTAL V-belt, 62 in L, 5/8 in W Top, Rubber (85620)
- CONTINENTAL V-belt, 35 in L, 1/2 in W Top, Rubber (84350)
- CONTINENTAL V-belt, 38 in L, 1/2 in W Top, Rubber (84380)
- CONTINENTAL V-belt, 28 in L, 1/2 in W Top, Rubber (84280)
- CONTINENTAL V-belt, 42 in L, 1/2 in W Top, Rubber (84420)
- DAYTON 4L290 V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290)
- Continental V-Belts