Shop All Trash Can Lids
Continental
4445GN Huskee 44 Gallon Green Round Trash Can Lid
Mfr # 6902645GN
Zoro # G111509765
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 6902645GN
- Zoro # G111509765
- Country of Origin United States
- Category Trash Can Lids
Description
For use with 44 gallon trash cans this Continental 4445GN Huskee 44 gallon green trash can lid is essential for minimizing odors and keeping debris from falling into your can. With a temperature range of 0 to 190 degrees Fahrenheit this is ideal for cold or warm climates refrigerated storage and dry food storage. Heavy-duty plastic construction ensures long-lasting use while a pair of integrated handles make closing and locking the lid onto its can easier than ever.Ideal for both kitchen and janitorial trash cans this lid will maintain health codes in your facility. In addition to an interlocking design that allows for stacking with other receptacles a tight fit ensures the can's contents won't fall out or come into contact with airborne contaminants providing your facility with safe disposal and transport from one destination to the next. Boasts NSF standard 21 meaning it meets minimum sanitation requirements for materials design and construction of new thermoplastic refuse containers intended for indoor and outdoor refuse storage. This is OSHA compliant.Overall Dimensions:Top Diameter: 24 1/2''Height: 1 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 1 oz. Pump Faucet (85149)
- LIBMAN Libman Large Industrial Grade Dust Pan, 17" W x 2.5" deep (581)
- REMCO Long Handled Dust Pan, Orange (62517)
- RESOLVE® Urine Destroyer, Citrus, 32 oz Spray Bottle (19200-99487)
- RUBBERMAID COMMERCIAL 28 gal Flat Trash Can Lid, 22 in W/Dia, Gray, Resin, 0 Openings (FG352700GRAY)
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Red, Resin, 0 Openings (FG263100RED)
- HARDWARE RESOURCES 6" Diameter 2"Height Brushed Stainless Steel Trash Can Ring (TCR6-SS)
- RUBBERMAID COMMERCIAL 32 Gal Flat Top Lid, Blue, Plastic (FG263100BLUE)
- SIMPLEHUMAN Simplehuman Stainless Steel Swing Top Trash Can, 1412 Gallon (CW1442)
- RUBBERMAID COMMERCIAL 32 gal Dome with Push Door Trash Can Lid, 22 3/4 in W/Dia, Blue, Resin, 1 Openings (1829398)
- WITTCO Witt Industries Galvanized Steel Lid For 20 Gallon Trash Can, Silver (WCD20L)
- Continental Trash Can Lids