Shop All Trash Cans
Continental
4444WH Huskee 44 Gallon White Round Trash Can
Mfr # 6902643WH
Zoro # G911509811
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 6902643WH
- Zoro # G911509811
- Country of Origin United States
- Category Trash Cans
Description
Designed to provide your facility with a strong durable receptacle that can withstand daily wear and tear this Continental 4444WH Huskee 44 gallon white trash can is essential for a variety of tasks including proper trash storage and removal. With a temperature range of 0 to 190 degrees Fahrenheit this is ideal for cold or warm climates refrigerated storage and dry food storage. Made of a high-quality resin this material is molded for a seamless construction and bends like rubber to prevent cracking. Additionally each container is food safe meaning it can be used in both storage or prep applications. Regardless of whether you need a recycling can trash can or large bulk storage container this can is sure to do the job! For convenient storage this trash can nests with other cans when not in use to save space.Featuring a reinforced bottom this durable trash can is made to endure dragging and repeated use. Plus its heavy-duty handles are ideal for lifting and moving while a convenient bag cinch allows you to easily hold liners in place without having to tie each bag. Finally the bright white coloring helps this trash can stand out and it's great for creating a color-coded system in your kitchen to prevent cross-contamination. Boasts NSF standard 2 meaning it meets the minimum food protection and sanitation requirements for materials design fabrication construction and performance of food handling and processing equipment in bakeries cafeterias kitchens and pantry units. This is OSHA compliant.Overall Dimensions:Top Diameter: 24''Height: 31 1/2''Capacity: 44 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 30 gal Trash Bags, 30 in x 33 in, Super Heavy-Duty, 1.05 Mil, Black, 28 PK (78966BX)
- RUBBERMAID COMMERCIAL 60" Snap On Dust Mop Handle, Wood (FGM116000000)
- BREAK-UP Oven And Grill Cleaner And Degreaser, 19 Oz Aerosol Can, Liquid, Blue (CBD991206)
- KOHLER Soap/Lotion Dispenser With Transitional (1893-C-BN)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Red, 11 in Dia, Open Top, High Quality Resin Blend (1956189)
- RUBBERMAID COMMERCIAL 45 gal Square Trash Can, Beige, 24 3/4 in Dia, Open Top, Plastic (FG917388BEIG)
- COMMERCIAL ZONE PRODUCTS 45 gal Round Trash Can, Black (730101)
- RUBBERMAID COMMERCIAL 1,250 lbs Rectangular Trash Can, Black, Open Top, Plastic (FG131500BLA)
- RUBBERMAID COMMERCIAL 400 lbs Rectangular Waste Receptacles, Black, Open Top, Medium-Density Polyethylene; Metal Frame (FG461200BLA)
- EX-CELL KAISER Ex-Cell 333-6 WHT2 The Clincher Mop & Broom Holder (333-6 WHT2)
- GLOBAL INDUSTRIAL Round Slatted Trash Can, Black, Steel (237726BK)
- Continental Trash Cans