Shop All Industrial Hoses
Continental
4" ID x 50 ft Material Hose BL
Mfr # 20013143
Zoro # G3257992
product price: $877.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$877.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 35 psi
- Hose Configuration Bulk Hose
- Hose Cover Material PVC Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20013143
- Zoro # G3257992
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 50 ft |
Inside Dia. | 4" |
Hose Outside Dia. (In.) | 4.80 |
Outside Dia. - Material Hose | 4-51/64" |
Hose Length (Ft.) | 50 |
Length - Material Hose | 50 ft. |
Hose Inside Dia. (In.) | 4 |
Inside Dia. - Material Hose | 4" |
Outside Dia. | 4-51/64" |
Length | 50 ft. |
Hose Outside Dia. | 4 51/64 in |
Description
Material Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 51/64 in, Hose Length 50 ft, Hose Tube Material TPU, Hose Cover Material PVC Nitrile, Hose Color Blue, Max. Working Pressure @ 70 F 35 psi, Safety Factor 3:1, Temp. Range 0 Degrees to 158 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/4 to 3-1/4 In, SAE 44, PK10 (670040044)
- DYNABRADE Flange Nut (50268)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1212 OH)
- CHAR-LYNN Hydraulic Motor, 8.8 cu in/rev, 2 Bolt (103-1542)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 50 ft. (FRT058-50MF-G)
- CONTINENTAL Food Hose, 1" ID x 50 ft., White (FTH100-50-G)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 50 ft., Black (PTH150-50-G)
- CONTINENTAL Food Hose, 3" ID x 25 ft., Clear (NTF300-25-G)
- CONTINENTAL Food Hose, 1-1/2" ID x 25 ft., Clear (NFW150-25-G)
- CONTINENTAL 1/2" ID x 150 ft Buna-N Bulk Push-On Hose 400 PSI BK (20307760)
- NOVAFLEX 1-1/2" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU77)
- Continental Air Hoses