Shop All Discharge & Suction Hoses
Continental
4" ID x 20 ft Rubber Water Suction Hose BK
Mfr # 3P657
Zoro # G3433577
product price: $864.99
/ea
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Black Synthetic Rubber
- Inside Dia. 4"
- Outside Dia. 4.53"
- Max. Pressure 150 psi
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 3P657
- Zoro # G3433577
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 4" |
Outside Dia. | 4.53" |
Length | 20 ft. |
Fitting Size | 4 in x 4 in |
Bend Radius | 18 in |
Hose Fitting B Size | 4 in |
Hose Length | 20 ft |
Hose Inside Dia. | 4 in |
Hose Fitting A Size | 4 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Length 20 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 150 psi, Temp. Range -25 Degrees to 200 Degrees F, Bend Radius 18 in, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type FNPSM, Hose Fitting B Type MNPSM, Hose Configuration Coupled Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Spherical Roller Bearing, Bore 65mm (22213 EK/C3)
- PREVOST High-Flo High Flow Coupler, 1/4" FNPT (ESI 071201)
- FESTO Standards-Based Cylinder DSNU-10-20-P-A (DSNU-10-20-P-A)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-10-11)
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Green (SP150-50CE-G)
- CONTINENTAL Water Suction Hose, 3" ID x 50 ft. (RSG300-50-G)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (SP200-10-G)
- CONTINENTAL Water Suction Hose, 3" ID x 10 ft. (GH300-10-G)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Green (SP300-50CN-G)
- CONTINENTAL Water Suction Hose, 3" ID x 50 ft. (SP300-50-G)
- PLIOVIC 3/8" ID x 200 ft. PVC Air Hose 300 PSI BL (PLB03830-200)
- Continental Discharge & Suction Hoses