Shop All Discharge & Suction Hoses
Continental
4" ID x 20 ft Discharge & Suction Hose BK/GN
Mfr # GH400-20MF-G
Zoro # G3309652
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material EPDM/Polyethylene
- Inside Dia. 4"
- Outside Dia. 4.67"
- Max. Pressure 40 psi
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GH400-20MF-G
- Zoro # G3309652
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 4" |
Outside Dia. | 4.67" |
Length | 20 ft. |
Fitting Size | 4 in x 4 in |
Bend Radius | 9 in |
Hose Fitting A Size | 4 in |
Hose Fitting B Size | 4 in |
Hose Length | 20 ft |
Hose Inside Dia. | 4 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 4 in, Hose Length 20 ft, Hose Color Black, Green, Hose Tube Material TPE, Hose Cover Material Polyethylene, Max. Working Pressure @ 70 F 40 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class B, Bend Radius 9 in, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type FNPSM, Hose Fitting B Type MNPSM, Hose Configuration Coupled Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Lubricator, Mist, Polycarbonate, 1/4", NPT (04L10GB)
- DYNABRADE Pin, 96445 (96445)
- DODGE Sk X 60Mm-Kw Bushing, 120079 (120079)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (LB2000)
- CONTINENTAL 2" ID x 25 ft Rubber Water Discharge Hose BK (RD200-25MF-G)
- CONTINENTAL 3" ID x 20 ft PVC Discharge & Suction Hose GN (SP300-20CN-G)
- CONTINENTAL 4" ID x 20 ft PVC Discharge & Suction Hose GN (SP400-20CN-G)
- CONTINENTAL 2" ID x 20 ft PVC Water Suction Hose GN (2P567)
- CONTINENTAL Water Hose, 2" ID x 25 ft., Green, Hose Fitting B Type: Cam and Groove E (SP200-25CE-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 15 ft., Black (RSG150-15CN-G)
- CONTINENTAL Water Hose, 3" ID x 20 ft., Green (GH300-20CE-G)
- Continental Air Hoses