Shop All Industrial Hoses
Continental
4" ID x 100 ft PVC Vacuum Hose WT
Mfr # 20013097
Zoro # G1554016
product price: $757.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$757.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 27 psi
- Vacuum Rating 15.00 in Hg
- Hose Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20013097
- Zoro # G1554016
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 100 ft |
Inside Dia. - Material Hose | 4" |
Hose Length (Ft.) | 100 |
Hose Inside Dia. (In.) | 4 |
Outside Dia. - Material Hose | 4-1/2" |
Inside Dia. | 4" |
Hose Outside Dia. (In.) | 4.50 |
Length | 100 ft. |
Length - Material Hose | 100 ft. |
Outside Dia. | 4-1/2" |
Description
Industrial Ducting Hose, Hose Inside Dia. 4 in, Hose Length 100 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material PVC, Hose Color White, Vacuum Rating 15.00 in Hg, Max. Working Pressure @ 70 F 27 psi, Temp. Range 15 Degrees to 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (.5012OT3E56-S)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.5 Rod (288419)
- GROZ Filter Element, 40 Microns, Heavy Duty (F582051)
- PIX Belt, A, 1/2 x 64 in. OC, 3 Band (3HA62)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 20 ft., Black (PTX150-20CE-G)
- CONTINENTAL 2" ID x 50 ft Nitrile Bulk Mine Spray Hose 1000 PSI YL (45DV24)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 15 ft. (PTH300-15CE-G)
- CONTINENTAL Washdown Hose Assembly, 1" ID x 50 ft. (FRTB100-50MF-G)
- CONTINENTAL 1/2" ID x 500 ft EPDM Bulk Washdown Hose WT (20070992)
- CONTINENTAL 1-1/4" ID x 100 ft PVC Vacuum Hose WT (20013090)
- CONTINENTAL Bulk Petroleum Hose, 2" ID x 10 ft., Black (PTX200-10-G)
- Continental Industrial Hoses