Shop All Industrial Hoses
Continental
4" ID x 100 ft PVC Material Hose
Mfr # 20013688
Zoro # G1803405
product price: $2,043.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,043.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 27 psi
- Hose Configuration Bulk Hose
- Hose Cover Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20013688
- Zoro # G1803405
- UPC # 037256219757
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 100 ft |
Inside Dia. - Material Hose | 4" |
Length - Material Hose | 100 ft. |
Hose Outside Dia. (In.) | 4.76 |
Outside Dia. | 4-49/64" |
Hose Inside Dia. (In.) | 4 |
Length | 100 ft. |
Inside Dia. | 4" |
Outside Dia. - Material Hose | 4-49/64" |
Hose Length (Ft.) | 100 |
Bend Radius | 8 in |
Hose Outside Dia. | 4 49/64 in |
Description
Material Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 49/64 in, Hose Length 100 ft, Hose Tube Material Polyurethane, Hose Cover Material PVC, Hose Color Blue, Max. Working Pressure @ 70 F 27 psi, Safety Factor 4:1, Temp. Range 0 Degrees to 158 Degrees F, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Swivel Coupler Plug x 1/4 Inch Male NPT (CPAS441)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 15 HP (7100E15-V-200/3)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, 316 SS (CL-8-ST)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932675Q, Pressure Line, 5 micron, Outside-In (MF0059471)
- CONTINENTAL 1-1/2" ID x 50 ft Nitrile Bulk Mine Spray Hose 1000 PSI YL (45DV23)
- CONTINENTAL 1" ID x 100 ft Vacuum Hose WT (20013089)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 10 ft. (PTH200-10CE-G)
- CONTINENTAL Washdown Hose, 5/8" ID x 100 ft., Yellow (FRT058-100-G)
- CONTINENTAL 3/4" ID x 500 ft EPDM Bulk Washdown Hose WT (20070993)
- CONTINENTAL 3/8" ID x 250 ft Bulk Push-On Hose 400 PSI BL (20022724)
- ZORO SELECT 1/4" ID x 25 ft Nylon Coupled Paint Spray Hose BL (1AGE9)
- Continental Air Hoses