Shop All V-Belts
Continental
3/BX100-A Conti VX Torque Team Advance
Mfr # 20040211
Zoro # G110918698
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 3/BX100
- Top Width 21/32 in
- Thickness 0.406 in
- Outside Length 103 in
- Standards ISO 1813
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20040211
- Zoro # G110918698
- Country of Origin Thailand
- Category V-Belts
Dimensions
Top Width | 21/32 in |
Outside Length | 103 in |
Belt Trade Size | BX |
Details
Item | V Belt |
Industry Number | 3/BX100 |
Thickness | 0.406 in |
Standards | ISO 1813 |
Maximum Operating Temperature | 140 Degrees F |
Belt Material | EPDM |
Application | Heavy-Duty Drives, Pulsating Loads, High-Capacity Drives, Shock Loads, Short Center |
Reinforcing Cord Material | Polyester |
Edge Construction | Raw Edge |
Minimum Operating Temperature | -40 Degrees F |
Belt Series | VX |
Resistance Properties | Abrasion Resistant, Heat Resistant, Ozone Resistant |
Number of Bands | 3 |
Description
V Belt, Belt Material EPDM, Edge Construction Raw Edge, Industry Number 3/BX100, Number of Bands 3, Outside Length 103 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Application Heavy-Duty Drives, Pulsating Loads, High-Capacity Drives, Shock Loads, Short Center, Belt Series VX, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, BK95 X 1-7/16 SHEAVE (BK95 X 1-7/16 SHEAVE)
- DODGE 115 Type E-Xtra Pillow Block Roller Bearing Unit, 2 in Bore, 6.88 to 7.13 in L Center-to-Center (023010)
- HYDAC 0110 D 010 BN4HC Size 0110, 10 Micron Filter Element for Pressure Filters (0110 D 010 BN4HC)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF30162, Pressure Line, 5 micron, Outside-In (MF0058550)
- CONTINENTAL V-belt, 28 in L, 1/2 in W Top, Rubber (84280)
- CONTINENTAL V-belt, 22 in L, 1/2 in W Top, Rubber (84220)
- CONTINENTAL V-belt, 30 in L, 1/2 in W Top, Rubber (84300)
- CONTINENTAL V-belt, 134 in L, 5/8 in W Top, Rubber (851340)
- CONTINENTAL V-belt, 61 in L, 1/2 in W Top, Rubber (84610)
- CONTINENTAL V-belt, 102 in L, 1/2 in W Top, Rubber (841020)
- POWERFLITE 5L500 50" Outside Length, 21/32" Top Width, 1 Ribs (5L500-2)
- Continental V-Belts