Shop All Multi-purpose Air Hoses
Continental
3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi YL
Mfr # 20307567
Zoro # G3287216
original price:
$34.29
14% off
new price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft.
- Tube Material PVC
- Cover Material PVC
- Hose Media Air
- Pneumatic Hose Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20307567
- Zoro # G3287216
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft. |
Pnuematic Hose Fitting Size | 1/4" |
Outside Dia. | 0.600" |
Pneumatic Hose Fitting Size | 1/4" |
Pneumatic Hose Inside Dia. | 3/8" |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Length | 25 ft |
Hose Inside Dia. | 3/8 in |
Hose Outside Dia. | 5/8 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 25 ft, Hose Color Yellow, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range -10 Degrees to 158 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Series 1, Jumbo MicroFog Lubricator, 1" (L17-800A)
- CONRADER Safety Valve, Soft Seat, 1 In, 175 PSI (SRV765-1-175)
- AIGNEP USA Universal Flow Control, 1/8 In, NPT x Tube (88978-02-02)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (M254SS-120-A)
- CONTINENTAL 1/2" x 75' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-75-31)
- CONTINENTAL Air Hose, 1/2" I.D., 300 psi, 25 ft. L (F5Z05030-25-11)
- CONTINENTAL Air Hose, 3/8" I.D., 300 psi, 100 ft. L (F5Z03830-100-13)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Black (HZB07520-50-G)
- CONTINENTAL 3/4" x 150 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027081)
- CONTINENTAL Air Hose, 1/2"I.D., 5 ft. (HZY05030-05-31-G)
- REELCRAFT 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601085-50)
- Continental Air Hoses