Shop All Multi-purpose Air Hoses
Continental
3/8" x 25 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL
Mfr # 20071008
Zoro # G2861966
original price:
$50.54
6% off
new price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft.
- Tube Material Nitrile Oil Resistant
- Cover Material Nitrile Oil Resistant
- Hose Media Air, Mild Chemicals, Water
- Pneumatic Hose Temp. Range -20 Degrees to 190 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20071008
- Zoro # G2861966
- UPC # 190735630082
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Pnuematic Hose Fitting Size | 1/4" |
Pneumatic Hose Fitting Size | 1/4" |
Outside Dia. | 0.687" |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Hose Outside Dia. | 11/16 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 25 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards RMA Class A, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Brushless DC Motor, ECM, 1/3 HP, 1050 rpm (6703)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- ANCHORLUBE Water-Based Cutting Fluid, 5 gal, Pail (3014)
- BOWER Tapered Roller Bearing Cone - 2.4375 In Id X 1.5625 In W (H913842)
- CONTINENTAL 3/4" x 100' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-100)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZR02525-15-41-G)
- CONTINENTAL 3/8" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-10-11)
- CONTINENTAL 3/8" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY03830-100)
- CONTINENTAL 3/8" x 10' Green EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZG03830-10-11)
- CONTINENTAL 3/4" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZY07530-25-31)
- CONTINENTAL 1/2" x 100' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-100-31)
- Continental Multi-purpose Air Hoses