Shop All Multi-purpose Air Hoses
Continental
3/8" x 100 ft EPDM Coupled Air Hose 200 psi Black
Mfr # HZB03820-100-11-G
Zoro # G6210325
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft.
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air, Mild Chemicals, Water
- Meets RMA Class C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZB03820-100-11-G
- Zoro # G6210325
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft. |
Pneumatic Hose Fitting Size | 3/8" |
Outside Dia. | 0.670" |
Pneumatic Hose Inside Dia. | 3/8" |
Pnuematic Hose Fitting Size | 3/8" |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Length | 100 ft |
Hose Inside Dia. | 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Outside Dia. | 5/8 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 100 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards RMA Class C, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Generator VN-05-L-T3-PQ2-VQ2-RO1-A (VN-05-L-T3-PQ2-VQ2-RO1-A)
- NTN Tapered Roller Bearing Cone, LM11749 (LM11749)
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 7/16, NK (L0507/16NK)
- CHICAGO RAWHIDE Speedi-Sleeves, #99185 (99185)
- CONTINENTAL 3/4" x 25' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZG07530-25-31)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZR05025-15-11-G)
- CONTINENTAL Air Hose, 1/4" ID x 15 ft., Black (IGBK02525-15-G)
- CONTINENTAL Air Hose, 1/4" ID x 25 ft., Black (IGBK02525-25-G)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Yellow (GOR05050-25-G)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZR03825-05-13-G)
- DOTCO Air Hose, 5" L (45-0948)
- Continental Multi-purpose Air Hoses