Shop All Multi-purpose Air Hoses
Continental
3/8" x 100 ft EPDM Coupled Air Hose 200 psi Black
Mfr # 411F12
Zoro # G2473018
product price: $97.75
/ea
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft.
- Tube Material EPDM
- Cover Material EPDM
- Coupling Material Brass
- Meets RMA Class C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 411F12
- Zoro # G2473018
- UPC # 00194484255411
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft. |
Pneumatic Hose Fitting Size | 1/4" |
Outside Dia. | 0.700" |
Pneumatic Hose Inside Dia. | 3/8" |
Pnuematic Hose Fitting Size | 1/4" |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Length | 100 ft |
Hose Inside Dia. | 3/8 in |
Hose Outside Dia. | 11/16 in |
Description
Air Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 100 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards RMA Class C, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Compact Cylinder ADVU-50-10-A-P-A (ADVU-50-10-A-P-A)
- DDS Shaft Seal, TA, 2in ID, Nitrile Rubber (IN50.885.729.52TA)
- BETA 1 FILTERS Air Filter replacement filter for 2116040163 / FS CURTIS (B1AF0005175)
- CONTINENTAL Air Hose, 3/4" ID x 100 ft., Black (HZB07520-100-G)
- CONTINENTAL 3/8" x 250' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-250)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZB03820-10-33-G)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (GOR07550-05-11-G)
- CONTINENTAL Air Hose, 1" ID x 100 ft., Black (HZB10020-100-G)
- CONTINENTAL Air Hose, 3/8" ID x 15 ft., Green (IGGN03830-15-G)
- REELCRAFT 1/2" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601021-35)
- Continental Multi-purpose Air Hoses