Shop All Industrial Hoses
Continental
3/8" ID x 30" Coupled Snubber Hose 300 PSI BK
Mfr # VRK03830-030-MSFS-G
Zoro # G2789035
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Media Air, Mild Chemicals, Water
- Hose Inside Dia. 3/8 in
- Hose Length 30 in
- Max. Working Pressure @ 70 F 300 psi
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # VRK03830-030-MSFS-G
- Zoro # G2789035
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 30 in |
Fitting Size | 1/4 in x 1/4 in |
Pneumatic Hose Length | 2 ft. 6" |
Pnuematic Hose Fitting Size | 1/4" x 1/4" |
Outside Dia. | 11/16" |
Pneumatic Hose Fitting Size | 1/4" x 1/4" |
Pneumatic Hose Inside Dia. | 3/8" |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Outside Dia. | 11/16 in |
Description
Snubber Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 11/16 in, Hose Length 30 in, Black, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 180 Degrees F, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 18H100-6FS7, Timing Pulley, Steel, Black Oxide (18H100-6FS7)
- ZORO SELECT FHP Sheave, AK184-QT (AK184)
- FESTO Short-Stroke Cylinder ADVC-12-10-A-P (ADVC-12-10-A-P)
- DIXON 5" NPT Steel Combination Nipple Threaded (ST50)
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., Blue (FRTB100-25-G)
- CONTINENTAL 1" ID x 25 ft Rubber Steam Hose BK (20344137)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 10 ft. (PTH075-10MF-G)
- CONTINENTAL Food Hose, 1" ID x 50 ft., White (FTH100-50-G)
- CONTINENTAL 3/4" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR075-50MF-G)
- CONTINENTAL 1-1/2" ID x 50 ft Nitrile Bulk Mine Spray Hose 1000 PSI YL (45DV23)
- CONTINENTAL 1-1/2" ID x 100 ft Vacuum Hose WT (20013092)
- Continental Industrial Hoses