Shop All Industrial Hoses
Continental
3/8" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI GN
Mfr # 20307758
Zoro # G2977597
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Media Air, Mild Chemicals, Water
- Hose Inside Dia. 3/8 in
- Hose Length 250 ft
- Max. Working Pressure @ 70 F 400 psi
- Hose Configuration Bulk Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 20307758
- Zoro # G2977597
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 250 ft |
Pneumatic Hose Length | 250 ft. |
Outside Dia. | 43/64" |
Length | 250 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Hose Outside Dia. | 0.667 in |
Description
Push-On Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.667 in, Hose Length 250 ft, Hose Color Green, Hose Tube Material Vinyl, Hose Cover Material Carboxylated Nitrile Rubber, Max. Working Pressure @ 70 F 400 psi, Temp. Range -40 Degrees to 200 Degrees F, Standards MSHA, RMA Class A, Hose Reinforcement Material Fiber, Safety Factor 4:1, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 10.30" OD (5V1035)
- TRITAN Bearings, Sealed, 6.00mm Bore Dia., 750 lb. (636 2RS PRX)
- NTN Radial Ball Bearing, Shielded, 6mm Bore (626ZZC3/L627)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300201, Return Line, 10 micron, Outside-In (MF0430490)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 50 ft. (PTX100-50CE-G)
- CONTINENTAL Food Hose, 3/4" ID x 50 ft., Clear (NTF075-50-G)
- CONTINENTAL 1" ID x 50 ft Rubber Steam Hose RD (20344129)
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., Blue (FRTB050-100-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., Blue (FRTB075-100-G)
- CONTINENTAL Washdown Hose, 1" ID x 100 ft., Blue (FRTB100-100-G)
- PAASCHE AIRBRUSH CO AIR HOSE W/CPLGS (PBA-1/8-6)
- Continental Industrial Hoses