Shop All Multi-purpose Air Hoses
Continental
3/4" x 50 ft Rubber Coupled Multipurpose Air Hose 500 psi YL
Mfr # 20026296
Zoro # G3022923
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Tube Material Synthetic Rubber
- Cover Material Buna-N Vinyl
- Hose Media Air, Mild Chemicals, Oil, Water
- Meets USMSHA No. 2G-14C/14 for Flame Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20026296
- Zoro # G3022923
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Fitting Size | 3/4" |
Pnuematic Hose Fitting Size | 3/4" |
Outside Dia. | 1.188" |
Pneumatic Hose Inside Dia. | 3/4" |
Fitting Size | 3/4 in x 3/4 in |
Hose Length | 50 ft |
Hose Fitting A Size | 3/4 in |
Hose Inside Dia. | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 1 3/16 in |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 3/16 in, Hose Length 50 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards USMSHA No. 2G-14C/14, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Nipple Grooved Steel, 2" (STV25)
- WESTWARD Fitting, Stl, 1/8"-27 Thread Size, PK10 (52PA02)
- CONTINENTAL Air Hose, 3/4" ID x 100 ft., Red (HZR07525-100-G)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HZ Frame (119178.00)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZR03825-05-33-G)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZR07525-05-11-G)
- CONTINENTAL 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi YL (20307563)
- CONTINENTAL 3/8" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" FNPSM x FNPSM (HZU03830-75-43)
- CONTINENTAL 3/4" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZY07530-50-11)
- CONTINENTAL Air Hose, 1/4" I.D., 300 psi, 50 ft. L (F5Z02530-50-11)
- AIRSPADE 1" x 10 ft Coupled Lightweight Air Hose Yellow (HT57)
- Continental Multi-purpose Air Hoses