Shop All Multi-purpose Air Hoses
Continental
3/4" x 5 ft Lead Hose 300 psi
Mfr # HZR07530-05-14-G
Zoro # G6210937
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 5 ft.
- Max. Pressure (PSI) 300
- Max. Temp. (F) 190
- Hose Length 5 ft
- Thread (M)NPT x (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # HZR07530-05-14-G
- Zoro # G6210937
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 5 ft. |
Hose Length | 5 ft |
Pnuematic Hose Fitting Size | 3/4" |
Pneumatic Hose Inside Dia. | 3/4" |
Hose Length (Ft.) | 5 |
Hose Inside Dia. (In.) | 3/4 |
Hose Inside Dia. | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Hose Outside Dia. | 1 1/8 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Replacement Hose, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 5 ft, Hose Fitting A Material Brass, Hose Fitting A Type Swivel, Hose Fitting A Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Material Brass, Hose Fitting B Type Solid NPT, Hose Fitting B Gender Male, Hose Fitting B Size 3/4 in, Hose Color Red, 210 Degrees F, Burst Pressure 1,200 psi, Hose Strain Relief No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- BOSTON GEAR SpurGear, 24DP, 20PA, 120Teeth, Brass (Y24120)
- NATIONAL Small Bore Metric Seals, 70X95X13-R2LS32-S (70X95X13-R2LS32-S)
- TOMPKINS Hydraulic Fitting-Steel16MJ-20MOR (6400-16-20)
- CONTINENTAL 3/4" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZY07530-25-31)
- CONTINENTAL 3/8" x 250' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG03830-250)
- CONTINENTAL 3/8" x 100' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG03830-100)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 250 psi Red (HZR07525-100-11-G)
- CONTINENTAL 3/8" x 25' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZG03830-25-13)
- CONTINENTAL Air Hose, 3/8" ID x 25 ft., Black (HZB03820-25-G)
- CONTINENTAL CONTITECH 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-15-31)
- Continental Multi-purpose Air Hoses