Shop All Multi-purpose Air Hoses
Continental
3/4" x 25 ft Rubber Coupled Multipurpose Air Hose 500 psi YL
Mfr # GOR07550-25-11
Zoro # G3220025
original price:
$195.99
23% off
new price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft.
- Tube Material Synthetic Rubber
- Cover Material Buna-N Vinyl
- Hose Media Air, Mild Chemicals, Oil, Water
- Coupled Assembly / Bulk Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # GOR07550-25-11
- Zoro # G3220025
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft. |
Pneumatic Hose Inside Dia. | 3/4" |
Pneumatic Hose Fitting Size | 3/4" |
Outside Dia. | 1.188" |
Pnuematic Hose Fitting Size | 3/4" |
Fitting Size | 3/4 in x 3/4 in |
Hose Inside Dia. | 3/4 in |
Hose Length | 25 ft |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Outside Dia. | 1 3/16 in |
Description
Air Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 3/16 in, Hose Length 25 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Max. Working Pressure @ 70 F 500 psi, Temp. Range -20 Degrees to 190 Degrees F, Standards USMSHA No. 2G-14C/14, Safety Factor 4:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 3/8-18 (4412-6-6S)
- TRITAN Riveted Chain, Single Strand, Offset Link (60-1SS OSL)
- MEGADYNE HTB Timing G BELT T-BELTS (640-8M-36)
- CLIMAX METAL PRODUCTS 2C-062 Two-Piece Clamping Collar (2C-062)
- CONTINENTAL 3/8" x 100 ft Rubber Bulk Multipurpose Air Hose 500 psi YL (20026264)
- CONTINENTAL Air Hose, 1/4" ID x 25 ft., Blue (IGBL02530-25-G)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Red (HZR03825-50-G)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZY07530-10-41-G)
- CONTINENTAL Air Hose, 1/4" ID x 25 ft., Black (IGBK02530-25-G)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZY03830-15-33-G)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-15-43)
- Continental Multi-purpose Air Hoses