Shop All Multi-purpose Air Hoses
Continental
3/4" x 25 ft EPDM Coupled Air Hose 140 psi Red
Mfr # JKR07530-25-77-G
Zoro # G3890489
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft.
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air
- Pneumatic Hose Inside Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # JKR07530-25-77-G
- Zoro # G3890489
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft. |
Pneumatic Hose Inside Dia. | 3/4" |
Outside Dia. | 1.130" |
Pneumatic Hose Fitting Size | 3/4" |
Pnuematic Hose Fitting Size | 3/4" |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Inside Dia. | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Length | 25 ft |
Description
Jack Hammer Hose, Hose Inside Dia. 3/4 in, Hose Length 25 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 200 Degrees F, Standards ARPM Class C, Hose Fitting A Material Zinc Plated Steel, Hose Fitting B Material Zinc Plated Steel, Hose Fitting A Type Universal Coupling, Hose Fitting B Type Universal Coupling, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Shaft, Steel, 0.625 In D, 6.75 In (SFW10X6.75FS115)
- MAXIM Hyd Cylinder, 4 In Bore, 36 In Stroke (218-369)
- SUNCAST HOSE REEL CART 175' (JNF175B)
- PIX V-Belt, 3L Wrapped, 3/8 X 51 (3L510)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Red (HZR02525-100-G)
- CONTINENTAL Air Hose, 1/2"I.D., 10 ft. (HZB05020-10-11-G)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZB07520-10-11-G)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Red (HZR03825-50-G)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-31-G)
- CONTINENTAL Air Hose, 3/4" ID x 100 ft., Red (HZR07525-100-G)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-03-41)
- Continental Air Hoses