Shop All Multi-purpose Air Hoses
Continental
3/4" x 100 ft EPDM Coupled Air Hose 140 psi Red
Mfr # JKR07530-100-77-G
Zoro # G3890470
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft.
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # JKR07530-100-77-G
- Zoro # G3890470
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft. |
Outside Dia. | 1.130" |
Pneumatic Hose Inside Dia. | 3/4" |
Pneumatic Hose Fitting Size | 3/4" |
Pnuematic Hose Fitting Size | 3/4" |
Fitting Size | 3/4 in x 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Length | 100 ft |
Hose Inside Dia. | 3/4 in |
Description
Jack Hammer Hose, Hose Inside Dia. 3/4 in, Hose Length 100 ft, Hose Color Red, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 200 Degrees F, Standards ARPM Class C, Hose Fitting A Material Zinc Plated Steel, Hose Fitting B Material Zinc Plated Steel, Hose Fitting A Type Universal Coupling, Hose Fitting B Type Universal Coupling, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pl30 Maintenance Kit (1WG56)
- SKF Cylindrical Roller Brgs, #NJ209ECP (NJ209ECP)
- DAYTON A59 V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (6A149)
- DODGE 209 Normal Duty Pillow Block Ball Bearing Unit, 1-11/16 in Bore (123816)
- CONTINENTAL Air Hose, 3/4" ID x 25 ft., Yellow (HZY07530-25-G)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (HZY07530-10-11-G)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZR03825-15-13-G)
- CONTINENTAL 1/4" x 3 ft Lead Hose 300 psi (HZR02530-03-14-G)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZY07530-05-41-G)
- CONTINENTAL 1" x 50 ft EPDM Coupled Air Hose 200 psi Black (HZB10020-050-11-G)
- GROTE Rubber Air Hose 15 ft., Black, Red Anodize (81-0115-GR)
- Continental Air Hoses