Shop All Industrial Hoses
Continental
3/4" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT
Mfr # CR075-50MF-G
Zoro # G3236922
original price:
$365.96
8% off
new price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. - Washdown Hose 3/4"
- Length - Washdown Hose 50 ft.
- Hose Inside Dia. 3/4 in
- Temp. Range - Washdown Hose -40 Degrees to 200 Degrees F
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # CR075-50MF-G
- Zoro # G3236922
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Inside Dia. - Washdown Hose | 3/4" |
Length - Washdown Hose | 50 ft. |
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Fitting Size | 3/4 in x 3/4 in |
Fitting Size - Washdown Hose | 3/4" (M)GHT x 3/4" (F)GHT |
Washdown Hose Inside Dia. | 3/4" |
Length | 50 ft. |
Outside Dia. | 1.17 |
Inside Dia. | 3/4" |
Washdown Hose Length | 50 ft. |
Hose Outside Dia. | 1 17/100 |
Washdown Hose Fitting Size | 3/4" (M)GHT x 3/4" (F)GHT |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Washdown Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 17/100, Hose Length 50 ft, Hose Color White, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Safety Factor 4:1, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FGHT, Hose Fitting B Type MGHT, Hose Configuration Coupled Assembly, Antimicrobial No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Freq Drive, 2 HP, 4.3A, 380-500VAC (DG1-344D3FB-C21C)
- LOCTITE Anti-Seize Compound, Graphite, 8 lb, Can LB 8150(TM) (235086)
- IGUS IGUS TW-01-15 DryLin-T Polymer-Lined Profile Guide - Size 15 (TW-01-15)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B28-03-FHG0B)
- CONTINENTAL 1-1/2" ID x 50 ft Rubber Steam Hose RD (20620048)
- CONTINENTAL Food Hose, 3" ID x 50 ft., Clear (VBT300-50-G)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 50 ft. (FRTB050-50MF-G)
- CONTINENTAL Food Hose, 1" ID x 25 ft., Clear (NFW100-25-G)
- CONTINENTAL Bulk Petroleum Hose, 2" ID x 10 ft., Black (PTX200-10-G)
- CONTINENTAL 3/4" ID x 100 ft EPDM Bulk Food Hose WT (32W262)
- GATES Plant Master XTreme 300 LockOn (32011116)
- Continental Air Hoses