Shop All Industrial Hoses
Continental
3/4" ID x 50 ft EPDM Coupled Food Hose WT
Mfr # 32W235
Zoro # G5040497
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. - Washdown Hose 3/4"
- Length - Washdown Hose 50 ft.
- Hose Inside Dia. 3/4 in
- Temp. Range - Washdown Hose -40 Degrees to 200 Degrees F
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 32W235
- Zoro # G5040497
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Inside Dia. - Washdown Hose | 3/4" |
Length - Washdown Hose | 50 ft. |
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Fitting Size | 3/4 in x 3/4 in |
Fitting Size - Washdown Hose | 3/4" (M)GHT x 3/4" (F)GHT |
Inside Dia. | 3/4" |
Bend Radius | 8 in |
Outside Dia. | 1-11/64" |
Length | 50 ft. |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Description
Washdown Hose, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Hose Color White, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 200 Degrees F, Safety Factor 4:1, Bend Radius 8 in, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FGHT, Hose Fitting B Type MGHT, Hose Configuration Coupled Assembly
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 70 # of Teeth (40BTL70)
- MARATHON MOTORS Fan Motor, 1-1/2 HP, 850 rpm, 60/50Hz (056T8O15504)
- D&D Belt, VS, 0.875 x 44.5in OC (1422V440)
- FESTO On-Off Valve HEE-D-MAXI-24 (HEE-D-MAXI-24)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 10 ft. (PTH200-10CE-G)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 50 ft., Hose Color: Blue (FRTB075-50MF-G)
- CONTINENTAL Food Hose, 1" ID x 50 ft., Clear (NTF100-50-G)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 50 ft. (PTH200-50CE-G)
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., White (CR100-25-G)
- CONTINENTAL Food Hose, 2" ID x 25 ft., White (FTH200-25-G)
- MILTON 1/4" ID x 500 ft. EPDM Rubber Air Hose (1630-500BK)
- Continental Air Hoses