Shop All Industrial Hoses
Continental
3/4" ID x 50 ft EPDM Bulk Food Hose WT
Mfr # 32W261
Zoro # G5209391
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. - Washdown Hose 3/4"
- Length - Washdown Hose 50 ft.
- Hose Inside Dia. 3/4 in
- Temp. Range - Washdown Hose -40 Degrees to 200 Degrees F
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 32W261
- Zoro # G5209391
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Inside Dia. - Washdown Hose | 3/4" |
Length - Washdown Hose | 50 ft. |
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Inside Dia. | 3/4" |
Outside Dia. | 1-11/64" |
Bend Radius | 8 in |
Length | 50 ft. |
Hose Outside Dia. | 1 11/64 in |
Description
Washdown Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 11/64 in, Hose Length 50 ft, Hose Color White, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Safety Factor 4:1, Bend Radius 8 in, Hose Configuration Bulk Hose, Antimicrobial Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON AirChief Coupler, 1/4", Hose, 3/8", BR (DC2044)
- MI-T-M Drain Cap (62-0136)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 18 # of Teeth (35B18F-1)
- DIXON Brass Ferrules for Air/Fluid, ID 0.656" (BFM656)
- CONTINENTAL Washdown Hose, Hose 25 ft. L, Blue, Hose Inside Dia.: 3/4" (FRTB075-25-G)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 20 ft., Black (PTX150-20CE-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., White (CR075-100-G)
- CONTINENTAL 2" ID x 100 ft PVC Bulk Food Hose 40 PSI Clear (20013603)
- CONTINENTAL 1-1/2" ID x 100 ft PVC Bulk Food Hose Clear (20013331)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 50 ft. (FRT058-50MF-G)
- NOVAFLEX 1-1/2" ID x 3 ft EPDM Marine Exhaust Hose 250 PSI BK (45DU77)
- Continental Industrial Hoses